Menu Search
Pin and Sleeve Plugs Service Inlet Thermoplastic 480VAC 3 Phase 60A
LEGRAND - PASS & SEYMOUR #PS460P7-W

Service Inlet Thermoplastic 480VAC 3 Phase 60A

SKU # 78500746046
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Service Inlet
Material: Thermoplastic
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 60
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight

Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Thermoplastic; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 60; Number of Wires - 4; Number of Poles - 3; Cable OD Min - in - 0.730; Cable OD Max - in - 1.140; Application Rating - Watertight