Menu Search
LEGRAND - PASS & SEYMOUR #PS420P7-W

Service Inlet Thermoplastic 480VAC 3 Phase 20A

SKU # 78500742028
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Service Inlet
Material: Thermoplastic
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 20
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight

Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Thermoplastic; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 20; Number of Wires - 4; Number of Poles - 3; Application Rating - Watertight