Menu Search

LEGRAND - PASS & SEYMOUR #PS430P9-W

Service Inlet Nylon 250VAC 3 Phase 30A

SKU: 78500762125
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plug Type: Service Inlet
Material: Nylon
Rating - Volts: 250V AC 3 Phase
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 3
Grounding Style: 2, Shell & Extra Pole
Application Rating: Watertight
Description
Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Nylon; Rating - Volts - 250VAC 3 Phase; Rating - Amps - 30; Number of Wires - 4; Number of Poles - 3; Grounding Style - 2, Shell & Extra Pole; Cable OD Min - in - 0.470; Cable OD Max - in - 0.870; Application Rating - Watertight