Menu Search
Pin and Sleeve Plugs Watertight Insulgrip Plug Aluminum 600VAC/250VDC 200A

HUBBELL #HBL5200PS1WR

Watertight Insulgrip Plug Aluminum 600VAC/250VDC 200A

SKU #78358501250
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plug Type: Watertight Insulgrip Plug
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 200
Number of Wires: 5
Number of Poles: 4
Grounding Style: Style 1
Application Rating: Watertight

Pin and Sleeve Plugs: Plug Type - Watertight Insulgrip Plug; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 200; Number of Wires - 5; Number of Poles - 4; Grounding Style - Style 1; Cable OD Min - in - 1.000; Cable OD Max - in - 2.500; Application Rating - Watertight; Additional Information - Operating Temperature: -40 to 75 deg C, Protection Class: IP66

Additional Info: Operating Temperature: -40 to 75 deg C, Protection Class: IP66