Menu Search
Pin and Sleeve Plugs Service Outlet Plug Nylon 277/480VAC 3Phase Y 100A

HUBBELL #HBL5100P7W

WATERTITE Service Outlet Plug Nylon 277/480VAC 3Phase Y 100A

SKU #78358540508
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plug Type: Service Outlet Plug
Material: Nylon
Rating - Volts: 277/480VAC 3Phase Y
Rating - Amps: 100
Number of Wires: 5
Number of Poles: 4
Application Rating: Watertight

Pin and Sleeve Plugs: Plug Type - Service Outlet Plug; Material - Nylon; Rating - Volts - 277/480VAC 3Phase Y; Rating - Amps - 100; Number of Wires - 5; Number of Poles - 4; Cable OD Min - in - 1.065; Cable OD Max - in - 1.940; Application Rating - Watertight; Manufacturer Brand - Watertite