HUBBELL #HBL4100P7W

Service Inlet Nylon 480VAC 3 Phase 100A

SKU: 78358540404
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Service Inlet
Material: Nylon
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 100
Number of Wires: 4
Number of Poles: 3
Cable OD Min - in: 1 in.
Cable OD Max - in: 1.94 in.
Application Rating: Watertight
Description
Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Nylon; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 100; Number of Wires - 4; Number of Poles - 3; Cable OD Min - in - 1.000; Cable OD Max - in - 1.940; Application Rating - Watertight