Menu Search
Pin and Sleeve Plugs Service Inlet Nylon 120/208VAC 3 PhaseY 60A

HUBBELL #HBL560P9W

Service Inlet Nylon 120/208VAC 3 PhaseY 60A

SKU #78358540570
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Service Inlet
Material: Nylon
Rating - Volts: 120/208V AC 3 PhaseY
Rating - Amps: 60
Number of Wires: 5
Number of Poles: 4
Application Rating: Watertight

Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Nylon; Rating - Volts - 120/208VAC 3 PhaseY; Rating - Amps - 60; Number of Wires - 5; Number of Poles - 4; Application Rating - Watertight