Menu Search
Pin and Sleeve Plugs Service Inlet Aluminum 600VAC/250VDC 30A
HUBBELL #HBL430PS2W

Service Inlet Aluminum 600VAC/250VDC 30A

SKU # 78358501018
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 3
Grounding Style: 2, Shell & Extra Pole
Application Rating: Watertight NEMA 4X
Manufacturer Model: Insulgip

Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 30; Number of Wires - 4; Number of Poles - 3; Grounding Style - 2, Shell & Extra Pole; Cable OD Min - in - 0.375; Cable OD Max - in - 1.200; Application Rating - Watertight NEMA 4X; Manufacturer Model - Insulgip