Menu Search
Pin and Sleeve Plugs Pin and Sleeve Zytel 801 Nylon 318-415VAC 125A
HUBBELL #HBL4125P6W

Pin and Sleeve Zytel 801 Nylon 318-415VAC 125A

SKU # 78358540415
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plug Type: Pin and Sleeve
Material: Zytel 801 Nylon
Rating - Volts: 318-415VAC
Rating - Amps: 125
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight

Pin and Sleeve Plugs: Plug Type - Pin and Sleeve; Material - Zytel 801 Nylon; Rating - Volts - 318-415VAC; Rating - Amps - 125; Number of Wires - 4; Number of Poles - 3; Cable OD Min - in - 1.00; Cable OD Max - in - 1.94; Application Rating - Watertight; Additional Information - Wire Range: 2-1/0 AWG, Temperature: -40 to 75 deg C, Color: Red

Additional Info: Wire Range: 2-1/0 AWG, Temperature: -40 to 75 deg C, Color: Red