Service Inlet, Voltage Configured Aluminum 120/208VAC 3 PhaseY 100A

SKU: 78227471698
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Service Inlet, Voltage Configured
Material: Aluminum
Rating - Volts: 120/208V AC 3 PhaseY
Rating - Amps: 100
Number of Poles: 5
Application Rating: Raintight
Manufacturer Brand: Arktite
Manufacturer Model: APJC
Pin and Sleeve Plugs: Plug Type - Service Inlet, Voltage Configured; Material - Aluminum; Rating - Volts - 120/208VAC 3 PhaseY; Rating - Amps - 100; Number of Poles - 5; Application Rating - Raintight; Additional Information - Configured to accept devices with same voltage rating.; Manufacturer Brand - Arktite; Manufacturer Model - APJC
Additional Info: Configured to accept devices with same voltage rating.