EATON CROUSE-HINDS SERIES #CH560P9W

Service Inlet Nylon 120/208VAC 3 PhaseY 60A

SKU: 78227416971
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plug Type: Service Inlet
Material: Nylon
Rating - Volts: 120/208V AC 3 PhaseY
Rating - Amps: 60
Number of Wires: 4
Number of Poles: 5
Cable OD Min - in: 0.827 in.
Cable OD Max - in: 1.378 in.
Application Rating: Watertight NEMA 4X
Description
Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Nylon; Rating - Volts - 120/208VAC 3 PhaseY; Rating - Amps - 60; Number of Wires - 4; Number of Poles - 5; Cable OD Min - in - 0.827; Cable OD Max - in - 1.378; Application Rating - Watertight NEMA 4X