Menu Search
Pin and Sleeve Plugs Service Inlet Krydon 600VAC/250VDC 30A

EATON CROUSE-HINDS SERIES #NPJ3483

Arktite Service Inlet Krydon 600VAC/250VDC 30A

SKU #78227474607
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Service Inlet
Material: Krydon
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 3
Number of Poles: 4
Grounding Style: 2, Extra Pole
Application Rating: Watertight NEMA 4X

Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Krydon; Rating - Volts - 600VAC/250VDC; Rating - Amps - 30; Number of Wires - 3; Number of Poles - 4; Grounding Style - 2, Extra Pole; Cable OD Min - in - 0.700; Cable OD Max - in - 0.850; Application Rating - Watertight NEMA 4X; Manufacturer Brand - Arktite