Menu Search
Pin and Sleeve Plugs Service Inlet Aluminum 600VAC/250VDC 100A
EATON CROUSE-HINDS SERIES #APJ10477

Arktite Service Inlet Aluminum 600VAC/250VDC 100A

SKU # 78227405220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 100
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Application Rating: Weatherproof