Menu Search
Pin and Sleeve Plugs Reverse Service Outlet Aluminum 600VAC/250VDC 200A

EATON CROUSE-HINDS SERIES #AP204612

Arktite Reverse Service Outlet Aluminum 600VAC/250VDC 200A

SKU #78227419098
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Reverse Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 200
Number of Wires: 3
Number of Poles: 4
Grounding Style: 1, Shell
Application Rating: Weatherproof

Pin and Sleeve Plugs: Plug Type - Reverse Service Outlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 200; Number of Wires - 3; Number of Poles - 4; Grounding Style - 1, Shell; Cable OD Min - in - 1.875; Cable OD Max - in - 2.500; Application Rating - Weatherproof; Manufacturer Brand - Arktite