Menu Search
Search
EATON CROUSE-HINDS SERIES #AP20358

Pin and Sleeve Plug, 600 V, 200 A, 3 P, 3 W, Metallic

SKU # 78227442652
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Pin and Sleeve Plug
Material: Metallic
Rating - Volts: 600 V
Rating - Amps: 200 A
Number of Wires: 3
Number of Poles: 3
Application Rating: Watertight