Menu Search
Pin and Sleeve Plugs Pin And Sleeve Plug, 600VAC/250VDC, 30A, 4 W, 4 P, Aluminum, 1/Shell Grounding, 0.34 in.

EATON CROUSE-HINDS SERIES #CCP3044BC

PowerMate Pin And Sleeve Plug, 600VAC/250VDC, 30A, 4 W, 4 P, Aluminum, 1/Shell Grounding, 0.34 in.

SKU #66227627651
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Application Rating: Watertight NEMA 4X