EATON CROUSE-HINDS SERIES #CCP3022BC

Pin And Sleeve Plug, 600VAC/250VDC, 30A, 2 W, 2 P, Aluminum, 1/Shell Grounding, 0.34 in.

SKU: 66227627654
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 2
Number of Poles: 2
Grounding Style: 1, Shell
Cable OD Min - in: 0.34 in.
Cable OD Max - in: 1.375 in.
Application Rating: Watertight NEMA 4X
Manufacturer Brand: PowerMate
Description
Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 30; Number of Wires - 2; Number of Poles - 2; Grounding Style - 1, Shell; Cable OD Min - in - 0.340; Cable OD Max - in - 1.375; Application Rating - Watertight NEMA 4X; Manufacturer Brand - PowerMate