Menu Search
Pin and Sleeve Plugs Motor Plug Copper-Free Aluminum 600VAC/250VDC 60A

EATON CROUSE-HINDS SERIES #APQ648

Arktite Motor Plug Copper-Free Aluminum 600VAC/250VDC 60A

SKU #78227405320
Manufacturer Series: APQ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Plug Type: Motor Plug
Material: Copper Free Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 60
Number of Wires: 3
Number of Poles: 4
Grounding Style: 2, Shell
Application Rating: Watertight

Pin and Sleeve Plugs: Plug Type - Motor Plug; Material - Copper-Free Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 60; Number of Wires - 3; Number of Poles - 4; Grounding Style - 2, Shell; Cable OD Min - in - 0.50; Cable OD Max - in - 1.45; Application Rating - Watertight; Additional Information - Heavy Duty, Non-Hazardous; Manufacturer Brand - Arktite; Manufacturer Model - APQ

Additional Info: Heavy Duty, Non-Hazardous