Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
EATON CROUSE-HINDS SERIES #APJ3275

Arktite Heavy Duty Plug, Aluminum, 600VAC, 30A, 2, 2, 1, Shell, 0.39 in., 1.20 in.

SKU # 78227404590 Manufacturer Series: APJ
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Heavy Duty Plug
Material: Aluminum
Rating - Volts: 600V AC
Rating - Amps: 30A
Number of Wires: 2
Number of Poles: 2
Grounding Style: 1, Shell
Application Rating: Watertight NEMA 4

CRS APJ3275 30A 2W2P ARKTE PLG .39