The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
BRYANT ELECTRIC #460P9W

Service Inlet Nylon 250VAC 3 Phase 60A

SKU # 78178625147
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Service Inlet
Material: Nylon
Rating - Volts: 250V AC 3 Phase
Rating - Amps: 60
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight

Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Nylon; Rating - Volts - 250VAC 3 Phase; Rating - Amps - 60; Number of Wires - 4; Number of Poles - 3; Cable OD Min - in - 0.780; Cable OD Max - in - 1.400; Application Rating - Watertight