Menu Search
Pin and Sleeve Plugs Service Inlet Aluminum 600VAC/250VDC 30A

APPLETON #AEP3451

Service Inlet Aluminum 600VAC/250VDC 30A

SKU #78138113595
Manufacturer Series: AE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Application Rating: Raintight