APPLETON #ACP3033BC

Service Inlet Aluminum 600VAC/250VDC 30A

SKU: 78138144041
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 3
Number of Poles: 3
Grounding Style: 1, Shell
Cable OD Min - in: 0.39 in.
Cable OD Max - in: 1.375 in.
Application Rating: Raintight
Manufacturer Brand: Powertite
Description
Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 30; Number of Wires - 3; Number of Poles - 3; Grounding Style - 1, Shell; Cable OD Min - in - 0.390; Cable OD Max - in - 1.375; Application Rating - Raintight; Manufacturer Brand - Powertite