Menu Search
APPLETON #ACP3033BCRS

Powertite Reverse Service Outlet 600VAC/250VDC 30A

SKU # 78138171046
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Reverse Service Outlet
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 3
Number of Poles: 3
Grounding Style: 1, Shell

Additional Info: Rating: NEMA 3, 3R, 4, 4X