Menu Search
Pin and Sleeve Plugs Service Inlet Plug, 600VAC/250VDC, 20A, 12 W, 11 P, Steel - 1.125 in.

AMERACE (RUSSELL STOLL) #SKP12G

Service Inlet Plug, 600VAC/250VDC, 20A, 12 W, 11 P, Steel - 1.125 in.

SKU #70891716851
Manufacturer Series: SKP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Service Inlet
Material: Steel
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 20
Number of Wires: 12
Number of Poles: 11
Application Rating: Indoor

Additional Info: Rating: NEMA 1