Service Inlet Plug, 600VAC, 20A, 4 W, 3 P, Steel - 0.625 in.

SKU: 70891715195
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Service Inlet
Material: Steel
Rating - Volts: 600V AC
Rating - Amps: 20
Number of Wires: 4
Number of Poles: 3
Grounding Style: 1, Shell
Cable OD Max - in: 0.625 in.
Application Rating: Dustight
Manufacturer Brand: Ever-Lok
Manufacturer Model: Standard
Plugs: Plug Type - Service Inlet; Material - Steel; Rating - Volts - 600VAC; Rating - Amps - 20; Number of Wires - 4; Number of Poles - 3; Cable OD Max - in - 0.625; Application Rating - Dustight; Additional Information - Cord attachment: Clamp. Additional Ratings: 30A 250V; Manufacturer Brand - Ever-LokĀ®; Manufacturer Model - Standard
Additional Info: Cord attachment: Clamp. Additional Ratings: 30A 250V