Menu Search
Pin and Sleeve Plugs Service Inlet Plug, 480VAC/250VDC, 30A, 4 W, 3 P, Aluminum, 2/Extra Pole Grounding

AMERACE (RUSSELL STOLL) #3318

Service Inlet Plug, 480VAC/250VDC, 30A, 4 W, 3 P, Aluminum, 2/Extra Pole Grounding

SKU #70891715679
Manufacturer Series: Style SC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 480V AC / 250V DC
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 3
Grounding Style: 2, Extra Pole
Application Rating: Watertight
Manufacturer Brand: Heavy Service Ever-Lok