Menu Search
Pin and Sleeve Plugs Service Inlet Plug, 250VAC/125VDC, 20A, 4 W, 3 P, Steel, 2/Extra Pole Grounding

AMERACE (RUSSELL STOLL) #8814

Service Inlet Plug, 250VAC/125VDC, 20A, 4 W, 3 P, Steel, 2/Extra Pole Grounding

SKU #70891715830
Manufacturer Series: Midget
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Service Inlet
Material: Steel
Rating - Volts: 250VAC/125VDC
Rating - Amps: 20
Number of Wires: 4
Number of Poles: 3
Grounding Style: 2, Extra Pole
Application Rating: Weatherproof
Manufacturer Brand: Ever-Lok

Plugs: Plug Type - Service Inlet; Material - Steel; Rating - Volts - 250VAC/125VDC; Rating - Amps - 20; Number of Wires - 4; Number of Poles - 3; Grounding Style - 2, Extra Pole; Cable OD Max - in - 0.595; Application Rating - Weatherproof; Additional Information - Cord attachment: Bushing. Additional Ratings: 10A 125VDC; Manufacturer Brand - Ever-LokĀ®; Manufacturer Model - Midget

Additional Info: Cord attachment: Bushing. Additional Ratings: 10A 125VDC