AMERACE (RUSSELL STOLL) #8714

Service Inlet Plug, 250VAC/125VDC, 20A, 4 W, 3 P, Steel - 0.5 in.

SKU: 70891714785
Manufacturer Series: Midget
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Service Inlet
Material: Steel
Rating - Volts: 250VAC/125VDC
Rating - Amps: 20
Number of Wires: 4
Number of Poles: 3
Grounding Style: 2, Extra Pole
Cable OD Max - in: 0.5 in.
Application Rating: Dustight
Manufacturer Brand: Ever-Lok
Description
Plugs: Plug Type - Service Inlet; Material - Steel; Rating - Volts - 250VAC/125VDC; Rating - Amps - 20; Number of Wires - 4; Number of Poles - 3; Grounding Style - 2, Extra Pole; Cable OD Max - in - 0.500; Application Rating - Dustight; Additional Information - Additional Ratings: 10A 125VDC; Manufacturer Brand - Ever-LokĀ®; Manufacturer Model - Midget
Additional Info: Additional Ratings: 10A 125VDC