Menu Search
Pin and Sleeve Plugs Mating Plug, 480VAC, 30A, 4 W, 3 P, Aluminum
AMERACE (RUSSELL STOLL) #F34332

Mating Plug, 480VAC, 30A, 4 W, 3 P, Aluminum

SKU # 70891713275 Manufacturer Series: FS/FD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plug Type: Mating Plug
Material: Aluminum
Rating - Volts: 480V AC
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight

Plugs: Plug Type - Mating Plug; Material - Aluminum; Rating - Volts - 480VAC; Rating - Amps - 30; Number of Wires - 4; Number of Poles - 3; Application Rating - Watertight; Additional Information - Color: Gray; Manufacturer Brand - FS/FD

Additional Info: Color: Gray