Menu Search
Pin and Sleeve Plugs Mating Plug, 480VAC, 100A, 4 W, 3 P, Aluminum, 2/Extra Pole Grounding - 1.812 in.
AMERACE (RUSSELL STOLL) #DS1404MP000

Max-Gard Mating Plug, 480VAC, 100A, 4 W, 3 P, Aluminum, 2/Extra Pole Grounding - 1.812 in.

SKU # 70891716839
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 100
Number of Wires: 4
Number of Poles: 3
Grounding Style: 2, Extra Pole
Application Rating: Weatherproof

Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Aluminum; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 100; Number of Wires - 4; Number of Poles - 3; Grounding Style - 2, Extra Pole; Cable OD Max - in - 1.812; Application Rating - Weatherproof; Manufacturer Brand - Max-Gard