AMERACE (RUSSELL STOLL) #DS3404MP000

Load Breaking Male Plug, 480VAC 3PH, 30, 4W, 3P, Aluminum

SKU: 70891720860
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Load Breaking Male Plug
Material: Aluminum
Rating - Volts: 480VAC 3-PH
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 3
Manufacturer Brand: Russellstoll
Manufacturer Model: MaxGard
Description
Pin and Sleeve Plugs: Plug Type - Load Breaking Male Plug; Material - Aluminum; Rating - Volts - 480VAC 3-PH; Rating - Amps - 30; Number of Wires - 4; Number of Poles - 3; Additional Information - 60 Hz; Manufacturer Brand - Russellstoll; Manufacturer Model - MaxGard
Additional Info: 60 Hz