Menu Search
Search
MELTRIC #513P0N10

Pin and Sleeve Receptacle Outlet Casing Fiber-Reinf Polyester

SKU # 78447401268 Manufacturer Series: DSDC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pin and Sleeve Receptacle Outlet Casing
Material: Fiber-Reinforced Polyester
Device Size: 30A

Pin and Sleeve Handles: Type - Pin and Sleeve Receptacle Outlet Casing; Material - Fiber-Reinf Polyester; Device Size - 30A; Additional Information - Size: 1 in. NPT; Manufacturer Model - DSDC

Additional Info: Size: 1 in. NPT