MELTRIC #01-NA013

Pin and Sleeve Receptacle Handle Nylon

SKU: 78447455910
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pin and Sleeve Receptacle Handle
Material: Nylon
Device Size: 7.5A
Description
Pin and Sleeve Handles: Type - Pin and Sleeve Receptacle Handle; Material - Nylon; Device Size - 7.5A; Additional Information - Cable Range: 0.35 - 0.70 in.
Additional Info: Cable Range: 0.35 - 0.70 in.