Menu Search
MOLEX #430C7

Safeway® Service Outlet Weatherproof 480VAC 3 Phase 30A

SKU # 78678870775
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Service Outlet
Material: Nylon
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 3
Cable Outside Diameter Min: 0.71 in.
Cable Outside Diameter Max: 1.12 in.
Application Rating: Weatherproof

Pin and Sleeve Device Interiors: Connector Type - Service Outlet; Material - Nylon; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 30; Number of Wires - 4; Number of Poles - 3; Cable OD Min - in - 0.710; Cable OD Max - in - 1.120; Application Rating - Weatherproof; Manufacturer Brand - Safeway