Menu Search

MOLEX #420C9W

WATERTITE Service Outlet Watertight 250VAC 3 Phase 20A

SKU: 78678870286
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Service Outlet
Material: Nylon
Rating - Volts: 250V AC 3 Phase
Rating - Amps: 20
Number of Wires: 4
Number of Poles: 3
Grounding Style: 2, Extra Pole
Cable Outside Diameter Min: 0.39 in.
Cable Outside Diameter Max: 0.85 in.
Application Rating: Watertight
Description
Pin and Sleeve Device Interiors: Connector Type - Service Outlet; Material - Nylon; Rating - Volts - 250VAC 3 Phase; Rating - Amps - 20; Number of Wires - 4; Number of Poles - 3; Grounding Style - 2, Extra Pole; Cable OD Min - in - 0.390; Cable OD Max - in - 0.850; Application Rating - Watertight; Additional Information - Color: Blue; Manufacturer Brand - Watertite
Additional Info: Color: Blue