Menu Search
LEGRAND - PASS & SEYMOUR #PS420C7-W

Service Outlet Watertight 480VAC 3 Phase 20A

SKU # 78500742027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Service Outlet
Material: Thermoplastic
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 20
Number of Wires: 4
Number of Poles: 3
Cable Outside Diameter Min: 0.375 in.
Cable Outside Diameter Max: 1.14 in.
Application Rating: Watertight

Pin and Sleeve Device Interiors: Connector Type - Service Outlet; Material - Thermoplastic; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 20; Number of Wires - 4; Number of Poles - 3; Cable OD Min - in - 0.375; Cable OD Max - in - 1.140; Application Rating - Watertight