Menu Search
Pin and Sleeve Device Interiors Service Outlet Watertight 600VAC/250VDC 30A
HUBBELL #HBL430CS2W

Service Outlet Watertight 600VAC/250VDC 30A

SKU # 78358501020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 3
Number of Poles: 3
Cable Outside Diameter Min: 0.375 in.
Cable Outside Diameter Max: 1.2 in.
Application Rating: Watertight
Manufacturer Model: Insulgip

Pin and Sleeve Device Interiors: Connector Type - Service Outlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 30; Number of Wires - 3; Number of Poles - 3; Cable OD Min - in - 0.375; Cable OD Max - in - 1.200; Application Rating - Watertight; Additional Information - NEMA 4X; Manufacturer Model - Insulgip

Additional Info: NEMA 4X