Menu Search
Search
HUBBELL #IN3100AF

Wiring Device-Kellems Replacement Interior, 100 A, 3 Wires, 2

SKU # 78358542055
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Watertight Heavy Duty Industrial Grade Female Replacement Interior
Material: Thermoset Polyester
Rating - Amps: 100 A
Number of Wires: 3
Number of Poles: 2