Menu Search
Pin and Sleeve Device Interiors Service Outlet Weatherproof 600VAC/250VDC 60A

EATON CROUSE-HINDS SERIES #APR6455

Arktite Service Outlet Weatherproof 600VAC/250VDC 60A

SKU #78227405580
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 60
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Cable Outside Diameter Min: 0.87 in.
Cable Outside Diameter Max: 1.37 in.
Application Rating: Weatherproof