Menu Search
EATON CROUSE-HINDS SERIES #APR6453

Arktite Service Outlet Weatherproof 600VAC/250VDC 60A

SKU # 78227412491
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 60
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Cable Outside Diameter Min: 0.7 in.
Cable Outside Diameter Max: 0.88 in.
Application Rating: Weatherproof