Menu Search
Pin and Sleeve Device Interiors Service Outlet Weatherproof 600VAC/250VDC 30A

EATON CROUSE-HINDS SERIES #APR3453

Arktite Service Outlet Weatherproof 600VAC/250VDC 30A

SKU #78227412486
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Cable Outside Diameter Min: 0.5 in.
Cable Outside Diameter Max: 0.88 in.
Application Rating: Weatherproof

Pin and Sleeve Device Interiors: Connector Type - Service Outlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 30; Number of Wires - 4; Number of Poles - 4; Grounding Style - 1, Shell; Cable OD Min - in - 0.500; Cable OD Max - in - 0.880; Application Rating - Weatherproof; Manufacturer Brand - Arktite