Menu Search
Pin and Sleeve Device Interiors Service Outlet Watertight NEMA 4X 600VAC/250VDC 30A

EATON CROUSE-HINDS SERIES #NPR3464

Arktite Service Outlet Watertight NEMA 4X 600VAC/250VDC 30A

SKU #78227474605
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Service Outlet
Material: Krydon
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 3
Number of Poles: 4
Grounding Style: 2, Extra Pole
Cable Outside Diameter Min: 0.7 in.
Cable Outside Diameter Max: 0.85 in.
Application Rating: Watertight NEMA 4X