EATON CROUSE-HINDS SERIES #CRC1044CD

Cord Connector, 600VAC/250VDC, 100 A, 4 W, 4 P, 1.906 in. OD, Aluminum, 1/Shell Ground

SKU: 66227627672
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 100
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Cable OD Min - in: 0.875 in.
Cable OD Max - in: 1.906 in.
Application Rating: Watertight NEMA 4X
Manufacturer Brand: PowerMate
Description
Pin and Sleeve Device Interiors: Connector Type - Service Outlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 100; Number of Wires - 4; Number of Poles - 4; Grounding Style - 1, Shell; Cable OD Min - in - 0.875; Cable OD Max - in - 1.906; Application Rating - Watertight NEMA 4X; Manufacturer Brand - PowerMate