Menu Search
Pin and Sleeve Device Interiors Cord Connector, 600VAC/250VDC, 100 A, 3 W, 4 P, 1.906 in. OD, Aluminum
EATON CROUSE-HINDS SERIES #CRC1023CD

PowerMate Cord Connector, 600VAC/250VDC, 100 A, 3 W, 4 P, 1.906 in. OD, Aluminum

SKU # 66227627673
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 100
Number of Wires: 3
Number of Poles: 4
Grounding Style: 2, Shell & Extra Pole
Cable Outside Diameter Min: 0.875 in.
Cable Outside Diameter Max: 1.906 in.
Application Rating: Watertight NEMA 4X