APPLETON #ARC20044E

Service Outlet Raintight 600VAC/250VDC 200A

SKU: 78138144767
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 200
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Cable OD Min - in: 1.875 in.
Cable OD Max - in: 2.5 in.
Application Rating: Raintight
Manufacturer Brand: Powertite
Description
Pin and Sleeve Device Interiors: Connector Type - Service Outlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 200; Number of Wires - 4; Number of Poles - 4; Grounding Style - 1, Shell; Cable OD Min - in - 1.875; Cable OD Max - in - 2.500; Application Rating - Raintight; Manufacturer Brand - Powertite