Menu Search

AMERACE (RUSSELL STOLL) #9C24U2

Female Connector, 250VAC 3 Phase, 20 A, 4 W, 3 P, 0.625 in. OD, Thermoplastic

SKU: 70891725784
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Service Outlet
Material: Thermoplastic
Rating - Volts: 250V AC 3 Phase
Rating - Amps: 20
Number of Wires: 4
Number of Poles: 3
Cable Outside Diameter Max: 0.625 in.
Application Rating: Watertight
Manufacturer Brand: DuraGard
Description
Device Interiors: Connector Type - Service Outlet; Material - Thermoplastic; Rating - Volts - 250VAC 3Ø; Rating - Amps - 20; Number of Wires - 4; Number of Poles - 3; Cable OD Max - in - 0.625; Application Rating - Watertight; Manufacturer Brand - DuraGard®