Menu Search
Pin and Sleeve Connectors Pin and Sleeve Connector, 600V, 30A, 4W, 3P

MOLEX #430C5W

WATERTITE Pin and Sleeve Connector, 600V, 30A, 4W, 3P

SKU #78678870759
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pin and Sleeve Connector
Material: Nylon

Connector; Pin and Sleeve; 600V; 30A; 4 Wires; 3 Poles; Nylon; 0.710 - 0.210 in. Outer Diameter Cable; Application Rating IP67