Menu Search

MELTRIC #511P0D18

DECONTACTORâ„¢ Pin and Sleeve Plug or Connector Handle Nylon

SKU: 78447455809
Manufacturer Series: DSN
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pin and Sleeve Plug or Connector Handle
Material: Nylon
Device Size: 20A
Cable Range: 0.350 - 0.690 in
Description
Pin and Sleeve Connectors: Type - Pin and Sleeve Plug or Connector Handle; Material - Nylon; Device Size - 20A; Cable Range - 0.350 - 0.690 in; Additional Information - Use with Female Receptacle or Male Inlet to make Connector or Plug; Manufacturer Brand - Decontactor; Manufacturer Model - DSN
Additional Info: Use with Female Receptacle or Male Inlet to make Connector or Plug