MELTRIC #2PH212

Pin and Sleeve Plug or Connector Handle Fiber-Reinf Polyester

SKU: 78447454889
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pin and Sleeve Plug or Connector Handle
Material: Fiber-Reinforced Polyester
Device Size: 200A,250A
Manufacturer Model: DS/DR
Description
Pin and Sleeve Connectors: Type - Pin and Sleeve Plug or Connector Handle; Material - Fiber-Reinf Polyester; Device Size - 200A,250A; Additional Information - Use with Female Receptacle or Male Inlet to make Connector or Plug. Connection: 2-1/2" NPT; Manufacturer Model - DS/DR
Additional Info: Use with Female Receptacle or Male Inlet to make Connector or Plug. Connection: 2-1/2" NPT