Menu Search
Search
HUBBELL #HBL520C5W

Wiring Device-Kellems Pin and Sleeve Connector, 347/600 VAC, 20 A, 5 Wires

SKU # 78358540529
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Watertight Standard Pin and Sleeve Connector
Material: PBT
Cable Range: 0.33 to 0.83 in.
Grounding Style: Grounding
Number of Poles: 4
Number of Wires: 5
Rating - Amps: 20 A
Rating - Volts: 347/600 VAC